Shop All Shovels and Scoops
Razor-Back
Trenching Shovel, Steel Blade, 48 in L Hard Wood Handle
Mfr # 47024
Zoro # G6353879
product price: $29.75
/ea
Sold in multiples of 3 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Hard Wood
- Blade Material Steel
- Handle Type Straight
- Blade Type Trenching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 47024
- Zoro # G6353879
- UPC # 079617470247
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Details
Handle Material | Hard Wood |
Blade Material | Steel |
Handle Type | Straight |
Item | Trenching Shovel |
Blade Type | Trenching |
Application | Digging |
Description
Shovel,Trenching ,Wood Handle,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Behrens Manufacturing 001703 Galvanized Hot Dipped Oval Tub (1703)
- KARCHER Surface Cleaner, 1/4 In Connection (8.641-035.0)
- DB ELECTRICAL NEW Hand Primer Pump for Ford New Holland Tractor - F1NN9A384BA 81874144 (1103-3011)
- JACTO Jacto Sprayer Replacement HD400 Cylinder Valve Assembly (838011)
- RAZOR-BACK #4 14 ga Not Applicable Asphalt/Coal Square Point Shovel, Steel Blade, 40 in L Wood Wood Handle (79804GR)
- RAZOR-BACK SPADE DRAIN 16"" DH RB (47103)
- RAZOR-BACK Shovel W/ Steel Backbone, 8-5/8 in W Steel Blade, Fiberglass Handle W/ Cushion Grip (45013)
- RAZOR-BACK Round Point Shovel, Steel Blade, 41 in L Wood Handle W/ D-Grip (43201)
- RAZOR-BACK #2 14 ga Not Applicable Scoop Shovel, Steel Blade, 48 in L Wood Wood Handle (54246GR)
- RAZOR-BACK 9.5 in x 12 in Square Point Shovel, Open Back (42116)
- REMCO #4 Not Applicable Industrial Square Point Shovel, Plastic Blade, 23 in L Black Polypropylene Handle (6900SS)
- Razor-Back Lawn & Garden Tools