Shop All Shovels and Scoops
Razor-Back
Trenching Shovel, Steel Blade, 43 in L Fiberglass Handle
Mfr # 47034
Zoro # G011250415
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 43 in
- Handle Material Fiberglass
- Blade Width 6 in
- Blade Type Trenching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 47034
- Zoro # G011250415
- UPC # 079617470346
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 43 in |
Blade Width | 6 in |
Overall Length | 56-1/4 in |
Details
Blade Material | Steel |
Handle Material | Fiberglass |
Item | Trenching Shovel |
Blade Type | Trenching |
Blade Step | Forward Turn Step |
Description
Cushion Grip, Blade Type Trenching, Blade Material Steel, Blade Width 6 in, Handle Material Fiberglass, Handle Length 43 in, Blade Step Forward Step, Overall Length 56 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Georgia Flag, 4x6 Ft, Nylon (141163)
- LOGO BRANDS St Louis Cardinals 12oz Flashback Slim Can Coolie (527-S12C-55)
- LOGO BRANDS Chicago Bears Economy Canopy (606-39E)
- ILC Replacement For Chatillon Force Dfe Battery (FORCE DFE)
- RAZOR-BACK Shovel, 9.62 in W Blade, Wood Handle, D-Grip Handle (2594300)
- RAZOR-BACK #14 Scoop Shovel, Aluminum (53130)
- RAZOR-BACK Shovel W/ Steel Backbone, 8-5/8 in W Steel Blade, Fiberglass Handle W/ Cushion Grip (45013)
- RAZOR-BACK Shovel W/ Dual Rivet, 8-3/4 in W Steel Blade, 48 in L Hardwood Handle (45520)
- RAZOR-BACK #10 12 ga Scoop Shovel, Aluminum Blade, 62 in L Wood Wood Handle (53127)
- RAZOR-BACK Ditch Shovel, 5-3/4 in W Steel Blade, 48 in L Straight Hardwood Handle (47115)
- RUGG Garden Spade Shovel, 30 in L Handle, Blue (CO2)
- Razor-Back Shovels and Scoops