Shop All Shovels and Scoops
Razor-Back
Square Point Shovel, 9-1/2 in W Blade, Steel Blade, 48 in L Ashwood Handle
Mfr # 44101
Zoro # G307681480
product price: $52.39
/ea
Sold in multiples of 6 for $314.34
$314.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 44101
- Zoro # G307681480
- UPC # 79617441018
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Description
Strength and durability make RAZORBACK tools the choice of professionals This sturdy square point shovel is an essential part of any tool assortment It's perfect for moving loose ground material, sand, top soil or debris It can also be used to shape beds, mix concrete, level off areas that need to be flat or to scrape stubborn material off driveways or other hard surfaces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- STEELMAN Farm Metal Driveway Gate with Diagonal Tubes, 20ft (SM-0032)
- THIN-LITE Thin-Lite LED311-1WW Dome Light - Warm White, Clear Lens (LED311-1WW)
- JACKS IMPORTS Acrylic Cotton Navajo Blanket BURGUNDY (2707-BU)
- RAZOR-BACK 4-1/5 in Round Point Shovel, Steel, Wood Handle (43205)
- RAZOR-BACK SHOVEL RNDPNT LONG-H 48"" (45000)
- RAZOR-BACK #10 12 ga Scoop Shovel, Aluminum Blade, 62 in L Wood Wood Handle (53127)
- RAZOR-BACK SPADE DRAIN 16"" DH RB (47103)
- RAZOR-BACK Round Point Shovel, Industrial Gauge Steel Blade, 48 in L Fiberglass Handle (45000)
- RAZOR-BACK #4 14 ga Asphalt/Coal Square Point Shovel, Steel Blade, 40 in L Wood Wood Handle (79804GR)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49346)
- Razor-Back Lawn & Garden Tools