Shop All Pitchforks
Razor-Back
Spading Fork, D-Grip Handle, 30in.LHandle
Mfr # 72103GR
Zoro # G2003657
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Type D-Grip
- Handle Length 30 in
- Width of Tines 11/16 in
- Length of Tines 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 72103GR
- Zoro # G2003657
- UPC # 079617721035
- Country of Origin Austria
- Category Pitchforks
Dimensions
Handle Length | 30 in |
Width of Tines | 11/16 in |
Length of Tines | 11 in |
Overall Length | 42 3/8 in |
Ferrule Length | 10 in |
Overall Width of Tines | 8 1/2 in |
Details
Item | Spading Fork |
Handle Material | Wood |
Handle Type | D-Grip |
Number of Tines | 4 |
Tine Material | Steel |
Head Material | Steel |
Tine Pattern | Straight |
Product Type | Spading Fork |
Application | Turning, Digging, Loosening All Types of Soil |
Description
Spading Fork, Product Type Spading Fork, Blade Width Not Applicable, Tine Material Steel, Number of Tines 4, Overall Width of Tines 8 1/2 in, Length of Tines 11 in, Handle Type D-Grip, Handle Material Wood, Handle Length 30 in, Head Material Steel, Overall Length 42 3/8 in, Ferrule Length 10 in, Width of Tines 11/16 in, Tine Pattern Straight, Application Turning, Digging, Loosening All Types of Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Throw Rope w/ Float & Ring Buoy Holder - 60ft (10-222-60)
- BARGMAN Bargman L349R-0300 The 349 Series Clearance Light - Red Lens (L349R-0300)
- MUTUAL INDUSTRIES D-Handle Shovel Square Point, 2Pk (M50079-1)
- CASEYS Philadelphia Eagles Hoodie Purse (8669910432)
- RAZOR-BACK 10 Tine Ensilage Fork 76125 (76125)
- RAZOR-BACK Ensilage Fork, D-Grip Handle, 30in.LHandle (76125GR)
- RAZOR-BACK Barley Fork, Oval Tine, Steel Tine, Wood Handle, Straight Handle, 6312 in L Handle (73141)
- RAZOR-BACK Potato Fork, Straight Handle, 54in.LHandle (75144GR)
- RAZOR-BACK Manure Hook, Straight Handle, 60in.LHandle (75212GR)
- GARDENCARE Shrub Rake; Hoe Fork Combo; Stainless Steel (GA146617)
- SANI-LAV Reinforced Fork, SST, 9In Tines (2075R)
- Razor-Back Pitchforks