Shop All Shovels and Scoops
Razor-Back
SPADE DRAIN D-HNDL 30 in.
Mfr # 47604
Zoro # G110384301
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 47604
- Zoro # G110384301
- UPC # 79617476041
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Hedge Trimmer Kit, 18 V 5.0 Ah Lithium-Ion Not Gas Powered 18V Electric (XNU02T)
- FLEMING SUPPLY Set of 2 Fleming Supply Kayak Storage Hoist, Pulley and Strap System to Lift Canoes, SUPs, Ladders (830732XJM)
- AGRI-FAB Drop Spreader, 100lb. cap., Manual Lever (45-0543)
- MTD Bump Knob (731-09582-49)
- RAZOR-BACK #12 Shovel Handle, Steel Blade, 30 in L Hardwood Handle (50154)
- RAZOR-BACK 13 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (47025)
- RAZOR-BACK Round Point Shovel, Industrial Gauge Steel Blade, 48 in L Fiberglass Handle (45000)
- RAZOR-BACK Trenching Shovel, 3 in W Steel Blade, 48 in L Hardwood Handle (47023)
- RAZOR-BACK Ditch Shovel, 5-3/4 in W Steel Blade, 48 in L Straight Hardwood Handle (47115)
- RAZOR-BACK Not Applicable 10 ga Roof Shovel, Steel Blade, 47-1/4 in L Black Fiberglass Handle (2594100)
- UNITED JUMBO CO LTD LHRP Shovel (190090UJ)
- Razor-Back Lawn & Garden Tools