Shop All Shovels and Scoops
Razor-Back
SPADE DRAIN 16"" DH RB
Mfr # 47103
Zoro # G003547615
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 47103
- Zoro # G003547615
- UPC # 79617471039
- Country of Origin Unknown
- Category Shovels and Scoops
Details
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER TECH Water Tech WTBP40X022SS Pool Blaster Pro Sand & Silt Filtration Bag (WTBP40X022SS)
- LOGO BRANDS Pittsburgh Steelers Checkerboard Canopy Top (625-45C)
- MUTUAL INDUSTRIES Warning Barrier Fence, Black, Heavy Duty, 48 in. x 100' (14973-91-48)
- LOGO BRANDS Miami 9 x 9 Side Panel (169-48)
- RAZOR-BACK #2 14 ga Scoop Shovel, Steel Blade, 48 in L Wood Wood Handle (54246GR)
- RAZOR-BACK Trenching Shovel, 4-1/4 in W Steel Blade, 48 in L Straight Hardwood Handle (47171)
- RAZOR-BACK #12 Shovel Handle, Steel Blade, 30 in L Hardwood Handle (50154)
- RAZOR-BACK Shovel, 9 in W 14 ga Steel Blade, 57 in L Fiberglass Handle (2594400)
- RAZOR-BACK Drain Spade Shovel, Steel Blade, 29 in L Hard Wood Handle (47103)
- RAZOR-BACK Shovel, 9.62 in W Blade, Wood Handle, D-Grip Handle (2594300)
- STRUCTRON 14 ga Trenching Shovel, Steel Blade, 53 in L Yellow Premium Fiberglass Handle (89274)
- Razor-Back Lawn & Garden Tools