Shop All Sledges
Razor-Back
Sledgehammer, No. 8, 34" Fiberglass Handle
Mfr # 3113000
Zoro # G2442373
Sold in multiples of 4 for $291.96
$291.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Razor-Back
- MFR # 3113000
- Zoro # G2442373
- UPC # 049206107663
- Country of Origin United States
- Category Sledges
Details
Item | Sledgehammer,No. 8,34" Fiberglass Handle |
Description
The Razor-Back 3113000 Sledgehammer is a high-quality tool. It features a 34" fiberglass handle for added durability and comfort. The head weighs 8 lbs. You will be able to get the job done with ease when you equip yourself with this Razor-Back 3113000 Sledgehammer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Heavy Duty Wire Cutters 250mm (T3961A-10)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 5/8-18 UNF (174535)
- SURTEK Octagonal 2Pound Steel Hammer, Wood Handle (MARR2)
- DEWALT 5/8" x 22" x 24" SDS+ Hammer Bit (DW5449)
- RAZOR-BACK Sledgehammer, No.10, 34" Fiberglass Handle (3115000)
- RAZOR-BACK Razor-Back 4 lb Steel Sledge Hammer 15 in. Fiberglass Handle (3111000)
- WILTON 2 1/2 lb Sledge Hammer, 12 in L Steel Handle, Steel Head, Black/Hi-Vis Green (20212)
- ESTWING 6 lb. Head, 30" Length Indestructible Handle Sledge Hammer (ESH-630X)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Wood (AM4CUWG)
- WILTON Ball Pein Hammer, 24 oz, 14 In L (32414)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20836 (20836)
- Razor-Back Sledges