Shop All Shovels and Scoops
Razor-Back
SHOVEL RNDPNT LONG-H 48""
Mfr # 45000
Zoro # G403451062
original price:
$57.05
8% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 45000
- Zoro # G403451062
- UPC # 79617450003
- Country of Origin United States
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Ensilage Fork, D-Grip Handle, 30in.LHandle (76125GR)
- BARKER Barker 12604 Refrigerator Roof Vents - Cap Only (12604)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (62510)
- MTD Gear Asm-16/44T (917-04026A)
- RAZOR-BACK 4-1/5 in Round Point Shovel, Steel, Wood Handle (43205)
- RAZOR-BACK Ditch Shovel, 5-3/4 in W Steel Blade, 48 in L Straight Hardwood Handle (47115)
- RAZOR-BACK Round Point Shovel, Industrial Gauge Steel Blade, 48 in L Fiberglass Handle (45000)
- RAZOR-BACK Round Point Shovel, Steel Blade, 41 in L Wood Handle W/ D-Grip (43201)
- RAZOR-BACK Square Point Shovel, Heavy Gauge Tempered Steel Blade, 30 in L Hard Wood Handle (42101)
- RAZOR-BACK #10 12 ga Scoop Shovel, Aluminum Blade, 62 in L Wood Wood Handle (53127)
- AMPCO SAFETY TOOLS Not Applicable Square Point Shovel, Aluminum Blade, 47 in L Yellow Fiberglass Handle (S-82FG)
- Razor-Back Shovels and Scoops