Shop All Shovels and Scoops
Razor-Back
Shovel, 9.62 in W Blade, Wood Handle, D-Grip Handle
Mfr # 2594300
Zoro # G409622497
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 2594300
- Zoro # G409622497
- UPC # 49206634114
- Country of Origin United States
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Description
SHOVEL SQUARE POINT D-HANDLEThis RAZOR-BACK square point shovel is an essential part of any tool assortment. Ideal for lifting and moving heavy loads of rock, soil and other materials. Designed to transport loose material, such as soil, sand and gravel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Trim Screw-Black Sems Head-8-18 X 1 In, 45587 (45587)
- GOOD VIBRATIONS King Pin Quick-Connect Hitch Pin (150)
- BRIGGS & STRATTON Intake Gasket (692137)
- INTERSTATE PNEUMATICS 12" Chrome Gutter Cleaner (Gooseneck) Attachment Coupled with 1/4" Brass Quick Coupler x 1/4" Plug (PW7206)
- RAZOR-BACK Shovel, 9 in W 14 ga Steel Blade, 57 in L Fiberglass Handle (2594400)
- RAZOR-BACK Not Applicable 14 ga Round Point Ceremonial Shovel, Steel Blade, 28 in L Natural Wood Handle (40176GR)
- RAZOR-BACK Rice Shovel, 8-7/8 in W Steel Blade, 48 in L Hardwood Handle (40105)
- RAZOR-BACK Not Applicable 14 ga Roof Shovel, Steel Blade, 48 in L Wood Wood Handle (46141GR)
- RAZOR-BACK Shovel W/ Steel Backbone, 8-5/8 in W Steel Blade, Fiberglass Handle W/ Cushion Grip (45013)
- RAZOR-BACK Square Point Shovel, 48 in L Handle (2593700)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49742)
- Razor-Back Lawn & Garden Tools