Shop All Shovels and Scoops
Razor-Back
RIPPER ROOF D-HNDL 30""
Mfr # 46142
Zoro # G903547609
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 46142
- Zoro # G903547609
- UPC # 79617461429
- Country of Origin Unknown
- Category Shovels and Scoops
Details
Blade Type | Roof |
Item | Roof Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shaft-Governor 6.3 (911-05431)
- ORVUS Orvus W A Paste 7-1/2 lb. (1621)
- RAIN BIRD Rotor Scrwdrv/Plup Tool (CPROTTOOL)
- MTD Fitting-Grease .25 (737-0211A)
- RAZOR-BACK Roofing Tool W/ Shingle Remover, Steel Blade, Hardwood Handle, 60-1/4 in L (46141)
- RAZOR-BACK Round Point Shovel With D-handle (43205)
- RAZOR-BACK 13 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (47025)
- RAZOR-BACK Round Point Shovel, Steel Blade, 41 in L Wood Handle W/ D-Grip (43201)
- RAZOR-BACK SHOVEL RNDPNT LONG-H 48"" (45000)
- RAZOR-BACK #14 Scoop Shovel, Aluminum (53130)
- CAVEX Deluxe 15in Forged Hand Tool 4-pc Set (TS1264)
- Razor-Back Lawn & Garden Tools