Shop All Brooms
Razor-Back
Push Broom, Rough Surface, Assembled, 24"
Mfr # BR24RG17
Zoro # G4731513
Sold in multiples of 4 for $238.76
$238.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Broom Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Razor-Back
- MFR # BR24RG17
- Zoro # G4731513
- UPC # 049206131651
- Country of Origin United States
- Category Brooms
Details
Item | Push Broom,Rough Surface,Assembled,24" |
Broom Handle Material | Wood |
Description
Push Broom,Rough Surface,Assembled,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (71609/29609)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64407)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum (Ink Blue) (HHVI325JR22)
- IMPACT PRODUCTS Pump Dispenser, 14in.H, Liquid, Bulk (902A-91)
- RAZOR-BACK Push Broom, Multi Surface, Assembled, 24" (BR24MU16)
- OSBORN Coarse Flexsweep Broom, 24" (0005232700)
- SPARTA Angle Broom, 56", Flagged, Purple (41082EC68)
- THE BRUSH MAN 16” Street Broom, Undyed Palmyra Stalk Fill, 6PK (ST4165)
- WEILER 36"SweepFloorBrush, BlkTampicoCenterw/HorsehairCasing, IncludesBrace (42049)
- BRUSKE PRODUCTS 23" Blue flagged floor brush, 60" bolt-on steel handle, fine sweep (2134-CS-4)
- WEILER 24" Perma-Sweep Floor Brush Maroon Polypropylene Fill (42168)
- Razor-Back Brooms