Shop All Brooms
Razor-Back
Push Broom, Multi Surface, Assembled, 24"
Mfr # BR24MU16
Zoro # G4731461
product price: $47.49
/ea
Sold in multiples of 4 for $189.96
$189.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broom Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # BR24MU16
- Zoro # G4731461
- UPC # 049206131644
- Country of Origin United States
- Category Brooms
Details
Item | Push Broom,Multi Surface,Assembled,24" |
Broom Handle Material | Wood |
Description
Push Broom,Multi Surface,Assembled,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Fragrance Dispenser, Classic White, PK 6 (TMS1047717CT)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4" (FGQ85100GR00)
- TIDE Tide Original Laundry Detergent Liquid Pod, PK96 (93035)
- ZEP Floor Cleaner, Liquid, 2 L, Bottle, PK4 (N68201)
- RAZOR-BACK Push Broom, Rough Surface, Assembled, 24" (BR24RG17)
- WEILER 24"ContractorFloorBroom, FineFlaggedSilverPolystyreneFill, IncludesBrace (44553)
- RUBBERMAID COMMERCIAL Broom, Angle, Dia, 1" 1 ea (637500GY)
- TOUGH GUY TOUGH GUY Bristle Refill (3PCC2)
- SP RICHARDS Genuine Joe 9" Wide Angle Broom w/ 47" Steel Handle, Yellow - GJO58562 (GJO58562)
- QUICKIE Advant ANG Cut Broom (7006)
- Razor-Back Brooms