Shop All Picks & Riveting Chipping Hammers
Razor-Back
Pick Mattock, No. 5, 34" Fiberglass Handle
Mfr # 4118000
Zoro # G2442732
Sold in multiples of 4 for $254.36
$254.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Razor-Back
- MFR # 4118000
- Zoro # G2442732
- UPC # 049206107564
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Details
Item | Pick Mattock,No. 5,34" Fiberglass Handle |
Description
Pick Mattock,No. 5,34 In. Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, 41 in W x 18 in D x 34 in H (CMST24160RB)
- BIG HORN 5/8 Inch Plug Cutter W. L. Fuller 11640625 (19156)
- BIG HORN 4-Inch ABS Plastic Blast Gate w/One Threaded End & One Quick Disconnect End (11440)
- GRYPMAT Grypmat Flexible Non-slip Tool Tray, Small, Bright Orange (RFGM-CR03S)
- GROZ Brass Striking Hammer, 4 lb., 16" (34703)
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- ESTWING Bricklayer Hammer (268-E6-22BLC)
- VAUGHAN Bricklayers Hammer, Steel, 18 oz, Textured (ABL18)
- MARTIN TOOLS SPROCKET & GEAR HAMMER TINNERS RIVETING 4 OZ (MT25G)
- PICARD Pry and Bumping Spoon (950g/2lb) (2521990)
- MARTIN TOOLS Curved Pick, M Short (1111)
- Razor-Back Hammers and Striking Tools