Shop All Masonry Tools
This Product is Discontinued
Razor-Back
PerforatedMortar Hoe, Steel, 6 in, Straight (Discontinued)
Mfr # 66158
Zoro # G9342372
This Product is Discontinued
Key Features
- Blade Length 10 in
- Blade Width 6 in
- Handle Material Hardwood
- Features Forged Gooseneck Shank Pattern, Heavy-Duty
- Handle Length 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 66158
- Zoro # G9342372
- UPC # 079617661584
- Country of Origin China
- Category Masonry Tools
Dimensions
Blade Length | 10 in |
Blade Width | 6 in |
Handle Length | 66 in |
Details
Item | Perforated Mortar Hoe |
Handle Material | Hardwood |
Features | Forged Gooseneck Shank Pattern, Heavy-Duty |
Blade Material | Steel |
Handle Type | Straight |
Product Type | Perforated Mortar Mixer Hoe |
Description
If you are looking for a quality masonry tool, the Razor-Back 66158 Perforated Mortar Mixer Hoe is the perfect choice. It is made of forged steel and has a gooseneck shank pattern. This perforated mortar mixer hoe has a heavy duty blade that measures 10 in. in length and 6 in. in width. The straight wooden handle measures 66 in. long, allowing you to have ample leverage when mixing mortar or soil with this tool. The blade is made of steel while the handle is made of wood for durability and strength. For quality and durability, choose the Razor-Back 66158 Perforated Mortar Mixer Hoe to help get your next project done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.