Shop All Rakes
Razor-Back
Landscape Rake, 36 Tines, 66 in. Handle L
Mfr # 63000GR
Zoro # G3880865
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 66 in
- Handle Type Straight
- Tine Material Aluminum
- Number of Tines 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Razor-Back
- MFR # 63000GR
- Zoro # G3880865
- UPC # 079617630009
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 66 in |
Overall Width of Tines | 36 in |
Length of Tines | 2 1/2 in |
Overall Length | 66 5/8 in |
Details
Handle Material | Aluminum |
Handle Type | Straight |
Tine Material | Aluminum |
Number of Tines | 36 |
Features | Light Weight, Wide Head to Level Quickly and Smoothly |
Item | Landscape Rake |
Application | Contractor and Professional Use |
Product Type | Landscape Rake |
Head Material | Aluminum |
Description
Landscape Rake, Product Type Landscape Rake, Blade Width Not Applicable, Tine Material Aluminum, Number of Tines 36, Overall Width of Tines 36 in, Length of Tines 2 1/2 in, Handle Type Straight, Handle Material Aluminum, Handle Length 66 in, Head Material Aluminum, Overall Length 66 5/8 in, Application Contractor and Professional Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Traction Cable Fits Toro 22" Recycler Front Drive Self Propelled Mowers (105-1845)
- FORTEX FORTIFLEX 1308181 Stall Fork, Plastic Tine, Polycarbonate Handle, Black (SDF-18 BLACK)
- MIDWEST AIRLINES Midwest Air 309213A 36 in. x 100 ft. Galvanized Welded Wire (309213A)
- NUVO IRON BLACK STEEL 12 in STRAP HINGES, 2PK (SH12BLK)
- RAZOR-BACK Road Rake, 4 in L Head, 1812 in W Head, 16 Tine, Steel Tine, Steel Head, 6614 in L Tine (63122)
- RAZOR-BACK Concrete Rake with Rebar Hook, 6012 in OAL, Hardwood Handle, Straight Handle, 60 in L Handle (83154)
- RAZOR-BACK Bow Rake, 15 Tine, 66" Hardwood Handle (63141)
- RAZOR-BACK Road/Stone Rake, 16 Tine, 66" Handle (63122)
- RAZOR-BACK Asphalt Lute, 36in.L Handle, Aluminum (63133GR)
- RAZOR-BACK Landscape Rake, 30 in. W, Aluminum Handle (63137GR)
- MIDWEST RAKE Rake, 36", Telescopic Handle 39-70" (12503)
- Razor-Back Lawn & Garden Tools