Shop All Rakes
Razor-Back
Landscape Rake, 30 in. W, Aluminum Handle
Mfr # 63137GR
Zoro # G4702190
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 66 in
- Handle Type End Grip
- Tine Material Aluminum
- Number of Tines 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Razor-Back
- MFR # 63137GR
- Zoro # G4702190
- UPC # 079617631372
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 66 in |
Overall Width of Tines | 30 in |
Length of Tines | 2 1/2 in |
Overall Length | 66 5/8 in |
Details
Handle Material | Aluminum |
Handle Type | End Grip |
Tine Material | Aluminum |
Number of Tines | 30 |
Features | Light Weight Despite Its Size |
Item | Landscape Rake |
Application | Contractor and Professional Use |
Product Type | Landscape Rake |
Head Material | Aluminum |
Description
Landscape Rake, Product Type Landscape Rake, Blade Width Not Applicable, Tine Material Aluminum, Number of Tines 30, Overall Width of Tines 30 in, Length of Tines 2 1/2 in, Handle Type End Grip, Handle Material Aluminum, Handle Length 66 in, Head Material Aluminum, Overall Length 66 5/8 in, Application Contractor and Professional Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY World Of Targets Gallery .44 Res (BC-47044)
- MANTIS 10 x 17 Glue Board (Pack of 6) (Boacha 850) (135-000047)
- ARACHNID Arachnid E670ARA Cricket Pro 670 Electronic Dart Board (E670ARA)
- SURTEK Y-Shaped Chromium Metallic Hose Adapter (130333)
- RAZOR-BACK Landscape Rake, 36 Tines, 66 in. Handle L (63000GR)
- RAZOR-BACK Road/Stone Rake, 16 Tine, 66" Handle (63122)
- RAZOR-BACK Asphalt Rake, Steel, 52 in., 14 Tines (63125)
- RAZOR-BACK Bow Rake, 15 Tine, 66" Hardwood Handle (63141)
- RAZOR-BACK Road Rake, 4 in L Head, 1812 in W Head, 16 Tine, Steel Tine, Steel Head, 6614 in L Tine (63122)
- RAZOR-BACK Concrete Rake with Rebar Hook, 6012 in OAL, Hardwood Handle, Straight Handle, 60 in L Handle (83154)
- LANDSCAPERS SELECT LawnLeaf Rake, Steel Tine, 18Tine, Hardwood Handle, 48 in L Handle (34588)
- Razor-Back Lawn & Garden Tools