Shop All Garden Hoes
Razor-Back
Garden Hoe, Straight, 54 in. L Handle, Wood
Mfr # 71113GR
Zoro # G2003666
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 1/4 in
- Blade Length 6 1/4 in
- Blade Material Steel
- Handle Type Straight
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 71113GR
- Zoro # G2003666
- UPC # 049206645738
- Country of Origin China
- Category Garden Hoes
Dimensions
Blade Width | 4 1/4 in |
Blade Length | 6 1/4 in |
Handle Length | 54 in |
Overall Length | 56 7/8 in |
Details
Item | Garden Hoe |
Blade Material | Steel |
Handle Type | Straight |
Handle Material | Wood |
Product Type | Garden Hoe |
Non-Sparking | No |
Description
Garden Hoe, Product Type Garden Hoe, Blade Material Steel, Blade Width 4 1/4 in, Blade Length 6 1/4 in, Handle Type Straight, Handle Material Wood, Handle Length 54 in, Overall Length 56 7/8 in, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Multi-Lid for Lawn/Garden Sprayer (7772014)
- ROUNDUP 3 gal. Lawn and Garden Sprayer, 36" Hose Length (190012)
- STANDLEE HAY Standlee Hay 1175-30101-0-0 40 lbs. Premium Alfalfa Pellets Forage (192981)
- XPOSE SAFETY 40 ft x 60 ft 5 mil Tarp, Blue, Polyethylene (BT-4060-X)
- RAZOR-BACK Beet/Nursery Hoe (67126)
- PERFECTPATIO A2C-D Long Handle Weeding Hoe (PE32654)
- ROGUE TOOLS Hoe, 54 Inch Ash Handle, 7 Inch Blade (70F)
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 54" Wood Handle (42420)
- AMES Ames 163118500 Weeding Hoe 2 Pronged (132058)
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 48" Green Handle (42425)
- AMPCO SAFETY TOOLS Garden/Mixing Hoe, 8 x 8 In., 55 In. L (H-101FG)
- Razor-Back Garden Hoes