Shop All Concrete Finishing Tools
Razor-Back
Floor Scraper, 22" Flex Head, Industrial
Mfr # 2451400
Zoro # G2442358
product price: $43.65
/ea
Sold in multiples of 6 for $261.90
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$261.90
Free 30-Day Returns
Key Features
- Handle Material Hard Wood
- Handle Length 65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 2451400
- Zoro # G2442358
- UPC # 049206245143
- Country of Origin China
- Category Concrete Finishing Tools
Dimensions
Handle Length | 65" |
Details
Handle Material | Hard Wood |
Item | Floor Scraper,22" Flex Head,Industrial |
Description
Floor Scraper,22 In. Flex Head,Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Spark"g Socket, 3/8" - 3/8" Drive, Alum"um Bronze (EX1503A-015UA)
- MILWAUKEE TOOL 11/32 in. SAE Ratcheting Combination Wrench (45-96-9211)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16204)
- BON TOOL Bon 82-146 Tamper T-Handle, Concrete 24" X 7 1/2" (82-146)
- BON TOOL Bon 12-313 Mag Float, Round/Sq End, 16" X 3 1/8" Wood Handle (12-313)
- BON TOOL Bon 82-791 Tamper Round Hole Pattern 36" X 6.5" (82-791)
- BON TOOL Bon 12-732 Button Handle, 1 3/4" Aluminum, 10 Foot (12-732)
- KRAFT TOOL Stone Chipper, 2-1/2" Bit, 1" dia. (BL386)
- BON TOOL Vegas Groover, 48", Straight Bit 1/4" X 1 3/4" (22-382)
- TOMAHAWK POWER Honda Concrete Power Screed with 14ft & 12ft Magnesium Aluminum Boards (TVSA-H + TSB12-P + TSB14-P)
- Razor-Back Concrete & Masonry Tools