Shop All Putty & Joint Knives, Spatulas, Scrapers
Razor-Back
Floor Scraper, 14" Flex Head, Industrial
Mfr # 2451600
Zoro # G3381703
product price: $34.99
/ea
Sold in multiples of 6 for $209.94
$209.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 14.02"
- Overall Length 65.35"
- Includes Handle
- Features Flexible Scraper Head
- Application Removing encrusted materials from other surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 2451600
- Zoro # G3381703
- UPC # 049206245167
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 14.02" |
Overall Length | 65.35" |
Details
Includes | Handle |
Features | Flexible Scraper Head |
Application | Removing encrusted materials from other surfaces |
Number of Pieces | 1 |
Handle Material | Wood |
Item | Floor Scraper,14" Flex Head,Industrial |
Description
Floor Scraper,14 In. Flex Head,Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Replacement Shatterproof Hacksaw Blade SS1218 12" x 18 TPI - Carded (63256)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- BOSCH 5-1/2" 135 Deg. Jobber Length Drill Bit (TI2155IM)
- WESTWARD 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YT87)
- OLFA OLFA® LBB-50B 18MM HD UltraSharp Snap-Off Black Blade (50 Pack) (9069)
- HOMAX Ceiling Texture Scraper (6104)
- CROWN TOOLS Cabinet Scraper Burnisher with Dark Stained Beechwood Handle (20260)
- THE BRUSH MAN 6 in. Steel Joint Knife, Comfort Grip Handle, 5PK (KNIFE-PUTTY-6)
- RED DEVIL SCRAPER BLADE 2 1/2 IN STEEL (3166)
- PAHWA QTi Non Sparking, Non Magnetic Common Knife - 10" (PK-1008)
- VULCAN Knife Drywall Taping 12In Ergo (360233L)
- Razor-Back Drywall and Plastering Tools