Shop All Shovels and Scoops
Razor-Back
Drain Spade Shovel, Steel Blade, 29 in L Hard Wood Handle
Mfr # 47103
Zoro # G6353617
product price: $50.69
/ea
Sold in multiples of 6 for $304.14
$304.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 29 in
- Handle Material Hard Wood
- Blade Material Steel
- Blade Type Drain Spade
- Application Digging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 47103
- Zoro # G6353617
- UPC # 079617471039
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Details
Handle Material | Hard Wood |
Blade Material | Steel |
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Application | Digging |
Description
Spade,Drain,Wood Handle Dgrip,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTING TRADITIONS 20 in Shovel, Ash, Black (LT0162)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (630/3)
- STROMBERG CARLSON STEP JACK STABIL-STEP ADJUST FROM 7IN-12IN (JSS-7)
- ITW GLOBAL BRANDS 20x195 Slime Bike Tube (30049)
- RAZOR-BACK Shovel, 9.62 in W Blade, Wood Handle, D-Grip Handle (2594300)
- RAZOR-BACK Square Point Shovel, 9-1/2 in W Blade, Steel Blade, 48 in L Ashwood Handle (44363)
- RAZOR-BACK Shovel W/ Dual Rivet, 8-3/4 in W Steel Blade, 48 in L Hardwood Handle (45520)
- RAZOR-BACK Rice Shovel, 8-7/8 in W Steel Blade, 48 in L Hardwood Handle (40105)
- RAZOR-BACK Trenching Shovel, Steel Blade, 48 in L Hard Wood Handle (47025)
- RAZOR-BACK Trenching Shovel, 3 in W Steel Blade, 48 in L Hardwood Handle (47023)
- STRUCTRON Garden Spade Shovel, 29 in L Fiberglass Handle (49774)
- Razor-Back Lawn & Garden Tools