Shop All Rakes
Razor-Back
Bow Rake, 15 Tine, 66" Hardwood Handle
Mfr # 63141
Zoro # G2442741
product price: $32.69
/ea
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$32.69
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 66"
- Tine Material Steel
- Number of Tines 15
- Product Type Bow Rake,15 Tine,66" Hardwood Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 63141
- Zoro # G2442741
- UPC # 079617631419
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Hardwood |
Tine Material | Steel |
Number of Tines | 15 |
Item | Bow Rake,15 Tine,66" Hardwood Handle |
Product Type | Bow Rake,15 Tine,66" Hardwood Handle |
Description
Bow Rake,15 Tine,66 In. Hardwood Handle, Product Type Bow Rake,15 Tine,66 In. Hardwood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Check Valve Knob and Diaphram (7771891)
- FIMCO Sprayer Parts, Steel (7772148)
- GARDENCARE Shrub Rake; Hoe Fork Combo; Stainless Steel (GA146617)
- STRUCTRON Landscape Rake, 36", 66" Yellow Handle (12102GRA)
- RAZOR-BACK Landscape Rake, 30 in. W, Aluminum Handle (63137GR)
- RAZOR-BACK Road Rake, 4 in L Head, 1812 in W Head, 16 Tine, Steel Tine, Steel Head, 6614 in L Tine (63122)
- RAZOR-BACK Asphalt Rake, Steel, 52 in., 14 Tines (63125)
- RAZOR-BACK Road/Stone Rake, 16 Tine, 66" Handle (63122)
- RAZOR-BACK Concrete Rake with Rebar Hook, 6012 in OAL, Hardwood Handle, Straight Handle, 60 in L Handle (83154)
- RAZOR-BACK Asphalt Lute, 36in.L Handle, Aluminum (63133GR)
- YARD TUFF Sleeve Hitch Landscape Rake 48" (FTF-48SHLR)
- Razor-Back Lawn & Garden Tools