Shop All Ice Scrapers
Razor-Back
7" Steel Ice Chopper/Scraper
Mfr # 81100GR
Zoro # G0690481
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 7 in
- Handle Material Wood
- Handle Length 46 1/2 in
- Handle Type D-Handle
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Razor-Back
- MFR # 81100GR
- Zoro # G0690481
- UPC # 079617811002
- Country of Origin United States
- Category Ice Scrapers
Dimensions
Blade Width | 7 in |
Handle Length | 46 1/2 in |
Blade Height | 9 in |
Details
Handle Material | Wood |
Handle Type | D-Handle |
Blade Material | Steel |
Weight | 5 lb |
Item | Chopper/Scraper |
Description
Ice Chopper/Scraper, Blade Material Steel, Blade Width 7 in, Blade Height 9 in, Handle Length 46 1/2 in, Handle Type D-Handle, Handle Material Wood, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROG FURNISHINGS Brown 6' ADA HEX Table with Black Frame (PB 6HEXADABRO)
- SOLO 11/32 gal. Clean line Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (301-A)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- RAZOR-BACK 7 Scraper, D-Handle, 7W Blade (81100)
- CFC DISTRIBUTORS Replacement Poly Blade for Wood Handle and Steel D-Handle Scrapers (CF1036S)
- CFC DISTRIBUTORS Replacement Poly Blade for Wood Handle and Steel D-Handle Scrapers (CF1048S)
- HOPPY Hopkins 22 in. Ice Scraper/Snow Brush (19520)
- BIGFOOT 9in Ice Scraper, Car Glovebox Size, Polyethylene (1700-1)
- TRUE TEMPER RazorBack 81100 7 Blade All Purpose Scraper W DHandle (81100)
- HOPPY Hopkins 42 in. Extendable Ice Scraper/Snow Brush, 42PK (13054)
- Razor-Back Ice Scrapers