Shop All Shovels and Scoops
Razor-Back
#2 Shovel Handle, Aluminum Blade, 31 in L Hardwood Handle
Mfr # 53121
Zoro # G211259478
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Handle Length 31 in
- Handle Material Hardwood
- Overall Length 46 in
- Handle Type D-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 53121
- Zoro # G211259478
- UPC # 079617531214
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 31 in |
Overall Length | 46 in |
Blade Size | #2 |
Details
Blade Material | Aluminum |
Handle Material | Hardwood |
Item | Shovel Handle |
Handle Type | D-Grip |
Product Type | Scoop Shovel |
Description
Wood Handle, Product Type Scoop Shovel, Blade Material Aluminum, Blade Size #2, Handle Type D-Grip, Handle Material Hardwood, Handle Length 31 in, Overall Length 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS 10CT Salt Test Strip (00-IT488)
- ZORO SELECT Hardware Cloth, Height 36 In., 23 Ga (4LVE4)
- BULB-TONE PLANT FOOD BULBTN 4# (BT4)
- COLEMAN-MACH Coleman-Mach 70-8890 Wall-Mount Analog Thermostat 7330B3441 - Heat/Cool, White (7330B3441)
- RAZOR-BACK Round Point Shovel With D-handle (43205)
- RAZOR-BACK Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 29 in L Silver Steel Handle (163105000GR)
- RAZOR-BACK Shovel W/ Steel Backbone, 8-5/8 in W Steel Blade, Fiberglass Handle W/ Cushion Grip (45013)
- RAZOR-BACK Round Point Shovel, Steel Blade, 41 in L Wood Handle W/ D-Grip (43201)
- RAZOR-BACK Trenching Shovel, 3 in W Steel Blade, 48 in L Hardwood Handle (47023)
- RAZOR-BACK Trenching Shovel, Steel Blade, 48 in L Hard Wood Handle (47025)
- STRUCTRON Rice Shovel, 48 in L Premium Fiberglass Handle (49748)
- Razor-Back Shovels and Scoops