Shop All Shovels and Scoops
Razor-Back
Not Applicable 14 ga Roof Shovel, Steel Blade, 48 in L Wood Wood Handle
Mfr # 46141GR
Zoro # G2003745
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 48 in
- Handle Material Wood
- Application Designed For Removing Roof Shingles
- Blade Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 46141GR
- Zoro # G2003745
- UPC # 079617461412
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Length | 12 in |
Blade Width | 7-3/8 in |
Overall Length | 60 in |
Details
Blade Material | Steel |
Handle Material | Wood |
Application | Designed For Removing Roof Shingles |
Blade Type | Roof |
Handle Type | Straight |
Gauge | 14 ga |
Item | Roof Shovel |
Handle Color | Wood |
Corrosion Resistant | No |
Product Type | Roof Shovel |
Non-Sparking | No |
Detachable Handle | No |
ESD Safe | No |
Blade Color | Black |
Blade Step | Rear Rolled Step |
Description
Roof Shovel, Product Type Roof Shovel, Blade Type Roof Shovel, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 12 in, Blade Size Not Applicable, Blade Width 7 3/8 in, Gauge 14 ga, Blade Color Black, Handle Type Straight, Handle Material Wood, Handle Length 48 in, Handle Color Wood, Blade Step Rear Rolled, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL GALVANIZED MULTI- DUTY SMOKERS SHELTER 120 IN (MDS-96-SM-HDG)
- DURA FAUCET Dura Faucet D6U-DFSA170DWT RV Exterior Shower Box Door; White (D6U-DFSA170DWT)
- ECHO Bed Redefiner, Cutting 2-1/2" D, 2 Stroke (BRD-2620)
- TEAR-AID Fabric Repair Type A (D-KIT-A01-100)
- RAZOR-BACK 14 ga Garden Spade Shovel, Steel Blade, 26 in L Silver Steel Handle (2451700)
- RAZOR-BACK #14 Scoop Shovel, Aluminum (53130)
- RAZOR-BACK Square Point Shovel, 48 in L Handle (2593700)
- RAZOR-BACK Digging Round Point Shovel, Steel, Wood D-Handle (2594200)
- RAZOR-BACK Round Point Shovel, Steel Blade, 41 in L Wood Handle W/ D-Grip (43201)
- RAZOR-BACK Round Point Shovel With D-handle (43205)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Red Polypropylene Handle (6981MD4)
- Razor-Back Shovels and Scoops