Shop All Shovels and Scoops
Razor-Back
#12 Shovel Handle, Steel Blade, 30 in L Hardwood Handle
Mfr # 50154
Zoro # G711259480
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 30 in
- Handle Material Hardwood
- Handle Type D-Grip
- Product Type Scoop Shovel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor-Back
- MFR # 50154
- Zoro # G711259480
- UPC # 079617501545
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 30 in |
Overall Length | 44-1/2 in |
Blade Size | #12 |
Details
Blade Material | Steel |
Handle Material | Hardwood |
Item | Shovel Handle |
Handle Type | D-Grip |
Product Type | Scoop Shovel |
Description
Wooden Handle, Product Type Scoop Shovel, Blade Material Steel, Blade Size #12, Handle Type D-Grip, Handle Material Hardwood, Handle Length 30 in, Overall Length 44 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS NY Yankees Crosshatch 16 Can Cooler Tote (520-83-CR1)
- ECHO Trimmer (SRM-2620AA)
- HUFFY BICYCLES 16 Boys Thunder Bike (21800)
- OREGON AdvanceCut Chain, 16" 72V 3/8" 59 DL (D59)
- RAZOR-BACK Not Applicable 14 ga Round Point Ceremonial Shovel, Steel Blade, 28 in L Natural Wood Handle (40176GR)
- RAZOR-BACK #4 14 ga Asphalt/Coal Square Point Shovel, Steel Blade, 40 in L Wood Wood Handle (79804GR)
- RAZOR-BACK Ditch Shovel, 5-3/4 in W Steel Blade, 48 in L Straight Hardwood Handle (47115)
- RAZOR-BACK RIPPER ROOF D-HNDL 30"" (46142)
- RAZOR-BACK Shovel, 9 in W 14 ga Steel Blade, 57 in L Fiberglass Handle (2594400)
- RAZOR-BACK #14 Scoop Shovel, Aluminum (53130)
- PAHWA QTi Non Sparking, Non Magnetic Spade, 1390 mm (EX-5004)
- Razor-Back Shovels and Scoops