Shop All Infrared Thermometers
Raytek
Infrared Thermometer, LCD, 0 Degrees to 750 Degrees F, Single Dot Laser Sighting
Mfr # RAYMT4U
Zoro # G0760742
product price: $155.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 Degrees to 750 Degrees F
- Focus Spot Size and Distance - Infrared 1 in @ 8 in
- Temp. Range (F) - Infrared 0 Degrees to 750 Degrees
- Temp. Range (C) - Infrared -18 Degrees to 400 Degrees
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytek
- MFR # RAYMT4U
- Zoro # G0760742
- UPC # 095969561228
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 8 in |
Focus Spot Size and Distance | 1" @ 8" |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Fixed, Distance To Spot Ratio 8:1, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F 0 Degrees F, Maximum Temperature Measured Degrees F 750 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 120 Degrees F, Body Style Pocket Size, Digital Display Screen Type LCD with Backlight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Firefighter Infrared Camera, 100 mK, -4 Degrees to 932 Degrees F, Fixed Focus (FLIR K2)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LH)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi/Kpa (PFQ808)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B200#)
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F (RAYCI1B10L)
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F (RAYCI3B10L)
- RAYTEK Fixed Mount IR Temp. Sensor, 32 to 240F (RAYCI1A10L)
- RAYTEK Fixed Mount IR Temp. Sensor, 32 to 240F (RAYCI3A10L)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330-NIST)
- MILWAUKEE TOOL 30:1 Infrared/Contact Temp-Gun (2269-20)
- DIGI-SENSE IR Thermometer with Alarm and NIST-Trace (20250-05)
- Raytek Infrared Thermometers