Shop All Temperature & Humidity Transmitters
Raytek
Fixed Mount IR Temp. Sensor, -4 to 932F
Mfr # RAYCMLTV3
Zoro # G8472231
original price:
$511.10
14% off
new price: $435.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensor Cable Length 10 ft
- Repeatability +/-0.5% of Reading +/-1 Degrees C or +/-2 Degrees C (Whichever is Greater)
- Environmental Applications IP 65 (NEMA-4)
- Loop Resistance 50 kiloohm
- Sensor Output Type J Thermocouple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytek
- MFR # RAYCMLTV3
- Zoro # G8472231
- UPC # 095969493406
- Country of Origin China
- Category Temperature & Humidity Transmitters
Dimensions
Sensor Cable Length | 10 ft |
Thread Size | 3/4"-16 |
Dia. | 0.75 in |
Sensor Spot Size and Distance | 0.46 in @ 6 in |
Manufacturers Warranty Length | 2 yr |
Sensor Length | 3.7 in |
Cable Length | 10 ft |
Manufacturer Warranty Length | 2 yr |
Description
Fixed Mount Infrared Temperature Sensor, Cable Length 10 ft, Distance To Spot Ratio 13:1, Emissivity Adjustability Adjustable, IP Rating IP65, Thread Size 3/4 In.-16, Thread Type UNF, Maximum Operating Temperature Degrees F 160 Degrees F, Minimum Emissivity Setting 0.10, Impedance 100 ohm, Maximum Emissivity Setting 1.10, Maximum Temperature Measured Degrees F 932 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, NEMA Enclosure Rating 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FMG5)
- OTC Clamp Meter Kit, Backlit LCD, 1,000 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (3908)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 400 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-400-psi/kPa)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLR (PAXLR000)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTK3)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTV)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTJ)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 3 Duct W Sf 420Ma (RHP-3M11)
- HONEYWELL Temperature Transmitter (STT700-1D-F20-UV000P-90A6-11S-A-F3-0000)
- NOSHOK 800 Series Temperature Transmitter, 40/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 Stem, 6 mm Diameter (800-40/400-1-1-8-8-025-6)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3O1E)
- Raytek Temperature & Humidity Transmitters