Shop All Temperature & Humidity Transmitters
Raytek
Fixed Mount IR Temp. Sensor, -4 to 932F
Mfr # RAYCMLTV
Zoro # G8315352
original price:
$578.33
39% off
new price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Environmental Applications IP 65 (NEMA-4)
- Repeatability +/-0.5% of Reading +/-1 Degrees C or +/-2 Degrees C (Whichever is Greater)
- Ambient Temp. Range 32 Degrees to 160 Degrees F
- Sensor Measurement Temp. Range -4 Degrees to 932 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytek
- MFR # RAYCMLTV
- Zoro # G8315352
- UPC # 095969492096
- Country of Origin China
- Category Temperature & Humidity Transmitters
Dimensions
Thread Size | 3/4"-16 |
Dia. | 0.75 in |
Sensor Cable Length | 3 ft 4 in |
Sensor Spot Size and Distance | 0.46 in @ 6 in |
Manufacturers Warranty Length | 2 yr |
Sensor Length | 3.7 in |
Manufacturer Warranty Length | 2 yr |
Cable Length | 3.2 ft |
Description
Fixed Mount Infrared Temperature Sensor, Cable Length 3.2 ft, Distance To Spot Ratio 13:1, Emissivity Adjustability Adjustable, IP Rating IP65, Thread Size 3/4 In.-16, Thread Type UNF, Maximum Operating Temperature Degrees F 160 Degrees F, Minimum Emissivity Setting 0.10, Impedance 100 ohm, Maximum Emissivity Setting 1.10, Maximum Temperature Measured Degrees F 932 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, NEMA Enclosure Rating 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Spare Battery for Exx Series (T199330ACC)
- INFICON Reference Leak, R-134a, 2.8 oz Container (703-080-G10)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 10 PSI, Conduit (629C-02-CH-P2-E5-S1)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B3000)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTK3)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTV3)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTJ)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 3 Duct W Sf 420Ma (RHP-3M11)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Duct W Sf 420Ma (RHP-2M11)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3D11)
- Raytek Temperature & Humidity Transmitters