Shop All Temperature & Humidity Transmitters
Raytek
Fixed Mount IR Temp. Sensor, -4 to 932F
Mfr # RAYCMLTK3
Zoro # G7936381
original price:
$513.69
15% off
new price: $435.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 0.75 in
- Sensor Cable Length 10 ft
- Sensor Length 3.7 in
- Sensor Measurement Temp. Range -4 Degrees to 932 Degrees F
- Sensor Emissivity 0.10 to 1.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytek
- MFR # RAYCMLTK3
- Zoro # G7936381
- UPC # 095969493352
- Country of Origin China
- Category Temperature & Humidity Transmitters
Dimensions
Dia. | 0.75 in |
Sensor Cable Length | 10 ft |
Sensor Length | 3.7 in |
Thread Size | 3/4"-16 |
Manufacturers Warranty Length | 2 yr |
Sensor Spot Size and Distance | 0.46 in @ 6 in |
Manufacturer Warranty Length | 2 yr |
Cable Length | 10 ft |
Description
Fixed Mount Infrared Temperature Sensor, Cable Length 10 ft, Distance To Spot Ratio 13:1, Emissivity Adjustability Adjustable, IP Rating IP65, Thread Size 3/4 In.-16, Thread Type UNF, Maximum Operating Temperature Degrees F 160 Degrees F, Minimum Emissivity Setting 0.10, Impedance 100 ohm, Maximum Emissivity Setting 1.10, Maximum Temperature Measured Degrees F 932 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, NEMA Enclosure Rating 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Analog Meter (MT-2017)
- SPERRY INSTRUMENTS Voltage Tester, 4-Range 80-480 VAC/DC (ET6204)
- FLUKE Fluke T5-1000 Voltage, Continuity & Current Tester, Voltage to 1000 V, Current to 100 A (648219)
- DICKSON Circular Chart, 6 In, 0 to 100F, 24 Hr, Pk60 (C658)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTV)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTV3)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTJ)
- DWYER INSTRUMENTS Temp Transducer, Universal, 4 to 20mA DC (TBU-00)
- LEVEL SENSE Freezer Alarm, Wi-Fi Enabled, Real Time Refrigerator Temperature Monitoring, 4 Foot. Sensor (LS-SENTRY-120V-FREEZER-4FT-RAW)
- DWYER INSTRUMENTS Line Filter (A-392)
- TELAIRE HUMITRAC OUTSIDE AIR MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250114)
- Raytek Temperature & Humidity Transmitters