Raytek

Fixed Mount IR Temp. Sensor, -4 to 932F


product price: $395.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (2) Mounting Nuts, 3 m of Cable, Infrared Sensor
  • Sensor Current Rating 20 mA
  • Loop Resistance 50 kiloohm
  • Sensor Output Type J Thermocouple
  • Sensor Cable Length 10 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sensor Cable Length 10 ft
Sensor Length 3.7 in
Thread Size 3/4"-16
Manufacturers Warranty Length 2 yr
Sensor Spot Size and Distance 0.46 in @ 6 in
Dia. 0.75 in
Manufacturer Warranty Length 2 yr
Cable Length 10 ft

Description

Fixed Mount Infrared Temperature Sensor, Cable Length 10 ft, Distance To Spot Ratio 13:1, Emissivity Adjustability Adjustable, IP Rating IP65, Thread Size 3/4 In.-16, Thread Type UNF, Maximum Operating Temperature Degrees F 160 Degrees F, Minimum Emissivity Setting 0.10, Impedance 100 ohm, Maximum Emissivity Setting 1.10, Maximum Temperature Measured Degrees F 932 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, NEMA Enclosure Rating 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.