Shop All Temperature & Humidity Transmitters
Raytek
Fixed Mount IR Temp. Sensor, -4 to 932F
Mfr # RAYCMLTJ
Zoro # G8033846
product price: $348.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dia. 0.75 in
- Sensor Measurement Temp. Range` -4 Degrees to 932 Degrees F
- Includes (2) Mounting Nuts, 1 m of Cable, Infrared Sensor
- Sensor Accuracy +/-1.5%
- Sensor Spot Size and Distance 0.46 in @ 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytek
- MFR # RAYCMLTJ
- Zoro # G8033846
- UPC # 095969492058
- Country of Origin China
- Category Temperature & Humidity Transmitters
Dimensions
Dia. | 0.75 in |
Sensor Spot Size and Distance | 0.46 in @ 6 in |
Manufacturers Warranty Length | 2 yr |
Sensor Length | 3.7 in |
Sensor Cable Length | 3 ft 4 in |
Thread Size | 3/4"-16 |
Cable Length | 3.2 ft |
Manufacturer Warranty Length | 2 yr |
Description
Fixed Mount Infrared Temperature Sensor, Cable Length 3.2 ft, Distance To Spot Ratio 13:1, Emissivity Adjustability Adjustable, IP Rating IP65, Thread Size 3/4 In.-16, Thread Type UNF, Maximum Operating Temperature Degrees F 160 Degrees F, Minimum Emissivity Setting 0.10, Impedance 100 ohm, Maximum Emissivity Setting 1.10, Maximum Temperature Measured Degrees F 932 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, NEMA Enclosure Rating 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 0to10or100, PK100 (MC L-10-100)
- WOHLER Paper, Printer, PK10 (4145)
- AMPROBE Carbon Dioxide Meter, 380 to 2000 PPM (CO2-200)
- DWYER INSTRUMENTS Air Velocity Transmitter, Display Red LED (641RM-12-LED)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTV3)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTK3)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTV)
- NOSHOK 800 Series Temperature Transmitter, -40/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter (800--40/200-1-1-8-8-040-6)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-2O10)
- DWYER INSTRUMENTS Bracket, For Flush Mount Capsuhelic Gage (A-370)
- ROSEMOUNT 0-200F 45V-DC TEMPERATURE TRANSMITTER (0444TJ1U1B2E5)
- Raytek Temperature & Humidity Transmitters