Shop All Infrared Thermometers
Raytek
Fixed Mount IR Temp. Sensor, 212 to 932F
Mfr # RAYCI1B10L
Zoro # G1169411
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sensor Output Type J Thermocouple
- Dia. 0.75 in
- Sensor Power Source 12 to 24V DC
- Sensor Measurement Temp. Range 212 Degrees to 932 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytek
- MFR # RAYCI1B10L
- Zoro # G1169411
- UPC # 095969313124
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Dia. | 0.75 in |
Manufacturers Warranty Length | 2 yr |
Sensor Spot Size and Distance | 1.00 in @ 4 in |
Sensor Cable Length | 10 ft |
Sensor Length | 3.5 in |
Thread Size | 3/4"-16 |
Manufacturer Warranty Length | 2 yr |
Cable Length | 3.2 ft |
Description
Fixed Mount Infrared Temperature Sensor, Cable Length 3.2 ft, Distance To Spot Ratio 4:1, Emissivity Adjustability Fixed, IP Rating IP65, Thread Size 3/4 In.-16, Thread Type UNF 2A, Maximum Operating Temperature Degrees F 932 Degrees F, Minimum Emissivity Setting 0.95, Impedance 50 ohm, Maximum Emissivity Setting 0.95, Maximum Temperature Measured Degrees F 932 Degrees F, Minimum Temperature Measured Degrees F 212 Degrees F, NEMA Enclosure Rating 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-102D-254H-BSPT)
- PIC GAUGES Air Gauge, 4-1/2", 0-200 psi, 1/4" CBM (102D-454G)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F, Case Material: Aluminum (SUR50FV2)
- SPER SCIENTIFIC Dial Barometer (736930)
- RAYTEK Fixed Mount IR Temp. Sensor, 32 to 240F (RAYCI1A10L)
- RAYTEK Infrared Thermometer, LCD, 0 Degrees to 750 Degrees F, Single Dot Laser Sighting (RAYMT4U)
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F (RAYCI3B10L)
- RAYTEK Fixed Mount IR Temp. Sensor, 32 to 240F (RAYCI3A10L)
- TRIPLETT IR Therm, SingleDot, -4 to 752F (IRT225)
- SPERRY INSTRUMENTS Infrared Thermometer 12:1 Ratio (IRT200)
- TESTO Infrared Thermometer, -22 Degrees to 482 Degrees F, Circular Laser Sighting (0560 1805 01)
- Raytek Infrared Thermometers