Shop All Weather Station Accessories
Raytek
Air Purge Collar, CI Series Temp Sensors
Mfr # XXXCIAP
Zoro # G2516586
original price:
$82.05
5% off
new price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With CI Series Infrared Temperature Sensors
- Accessory Type Air Purge Collar
- Compatible with Brand Raytek
- Product Type Air Purge Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytek
- MFR # XXXCIAP
- Zoro # G2516586
- UPC # 095969318389
- Country of Origin China
- Category Weather Station Accessories
Dimensions
Overall Width | 5 5/8 in |
Overall Depth | 12 5/8 in |
Overall Height | 10 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Air Purge Collar |
For Use With | CI Series Infrared Temperature Sensors |
Accessory Type | Air Purge Collar |
Compatible with Brand | Raytek |
Product Type | Air Purge Collar |
Features | Keeps Dust, Moisture, Airborne Particles Away From the Lens |
Compatible with Series | CI Series |
Description
Air Purge Collar, Features Keeps Dust, Moisture, Airborne Particles Away From the Lens, Compatible with Series CI Series, Overall Depth 12 5/8 in, Overall Height 10 3/4 in, Overall Width 5 5/8 in, Product Type Air Purge Collar, Compatible with Brand Raytek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS MetalIn Static Shielding Bag, 12x18, PK100 (1001218)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4306)
- ILB GOLD Replacement For Zoll, 8000-0300 Ecg/Ekg Chart Paper (8000-0300 ECG/EKG CHART PAPER)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254H)
- MET ONE Wind Direction Other Sensor (1565D)
- DWYER INSTRUMENTS Portable Wind Meter Balls, PK3 (A-376)
- REED INSTRUMENTS Environmental Meter, 130dB, LCD (R4700SD)
- MET ONE 2-Vane Quick Wind Other Sensor (53.2)
- REED INSTRUMENTS LM-8000-NIST 6-in-1 Multi-Function Environmental Meter, (LM-8000-NIST)
- DAVIS INSTRUMENTS Weather Station Mounting Tripod (7716)
- MET ONE Wind Direction Other Sensor (1564D)
- Raytek Weather Station Accessories