Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler System, 0.12 cu.ft.
Mfr # 23012R
Zoro # G2042927
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 0.12 cu ft
- Weight Capacity 9 lb
- Container Capacity 0.12 cu ft
- Style Polisher
- Bowl Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23012R
- Zoro # G2042927
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 10 in |
Bowl Height | 5 in |
Container Size | 10 in dia |
Bowl Width to Shaft | 5 in |
Details
Bowl Capacity | 0.12 cu ft |
Item | Vibratory Tumbler System |
Weight Capacity | 9 lb |
Container Capacity | 0.12 cu ft |
Style | Polisher |
Includes | Bowl and Lid, Ray Tech Dri Shine III |
Voltage | 115 V |
Container Type | Bowl |
Features | Perfect for Polishing with Dry Media |
Frequency | 60 Hz |
Current | 0.9 A |
Tumbler Design | No Drain |
Bowl Amplitude | Fixed |
Tumbler Operation | Dry |
Description
Vibratory Tumbler System, Bowl Amplitude Fixed, Tumbler Operation Dry, Bowl Dia. 10 in, Bowl Height 5 in, Bowl Width to Shaft 5 in, Bowl Capacity 0.12 cu ft, Weight Capacity 9 lb, Tumbler Design No Drain, Current 0.9 A, Features Perfect for Polishing with Dry Media, Frequency 60 Hz, Nameplate Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-048048-58FD Shaft Mount Sanding Drum for Threaded Shaft (SD-048048-58FD)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx1)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252941205)
- SCOTCH-BRITE EX2 Deburring Wheel, 12inx2inx5 in 8S FI (X2-WL)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.35 Cu.Ft. (23-026)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.75 Cu.Ft. (23-040)
- RAYTECH Pro Mag Tumbling Kit (23124R)
- RAYTECH Stainless Steel Magnetic Pins, 0.3mm (41-372)
- RAYTECH Vibratory Tumbler System, 0.05 cu.ft. (23090R)
- RAYTECH Stainless Steel Magnetic Pins, 0.5mm (41-376)
- RAYTECH Vibratory Tumbler Bowl, 12 In Dia. (8077020)
- Raytech Vibratory Tumblers