Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler System, 0.10 cu.ft.
Mfr # 23009R
Zoro # G2042890
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 0.1 cu ft
- Style Heavy Duty Finishing and Rinsing
- Weight Capacity 9 lb
- Container Capacity 0.1 cu ft
- Bowl Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raytech
- MFR # 23009R
- Zoro # G2042890
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 10 in |
Bowl Height | 5 in |
Container Size | 10 in dia |
Bowl Width to Shaft | 5 in |
Details
Bowl Capacity | 0.1 cu ft |
Item | Vibratory Tumbler System |
Style | Heavy Duty Finishing and Rinsing |
Weight Capacity | 9 lb |
Container Capacity | 0.1 cu ft |
Includes | Bowl and Lid |
Features | Noise Reducing Lid |
Container Type | Bowl |
Voltage | 115 V |
Current | 0.9 A |
Bowl Amplitude | Fixed |
Tumbler Design | Drain |
Tumbler Operation | Wet/Dry |
Frequency | 60 Hz |
Description
Vibratory Tumbler System, Bowl Amplitude Fixed, Tumbler Operation Wet/Dry, Bowl Dia. 10 in, Bowl Height 5 in, Bowl Width to Shaft 5 in, Bowl Capacity 0.1 cu ft, Weight Capacity 9 lb, Tumbler Design Drain, Current 0.9 A, Features Noise Reducing Lid, Frequency 60 Hz, Nameplate Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 120 Grit Aluminum Oxide (52895)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 36/46G, Brown (07660788278)
- NORTON ABRASIVES/ST GOBAIN Wheels Norton Medium Grinding (88285)
- NORTON ABRASIVES SNDING DISC 5"" 150G 50PK (7660704036)
- RAYTECH Vibratory Tumbler With Drain, 0.18 Cu.Ft. (23-024)
- RAYTECH Vibratory Tumbler Bowl and Lid, 8In Dia. (23-005)
- RAYTECH Bowl, 9 in. dia., 625g (23068R)
- RAYTECH Vibratory Tumbler Bowl, 12 In Dia. (8077020)
- RAYTECH Stainless Steel Magnetic Pins, 0.5mm (41-376)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-047)
- RAYTECH Vibratory Tumbler System, 0.22 cu.ft. (23016R)
- Raytech Vibratory Tumblers