Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler System, 0.05 cu.ft.
Mfr # 23090R
Zoro # G2042936
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 0.05 cu ft
- Style Rock Tumbling and Metal Finishing
- Container Capacity 0.05 cu ft
- Weight Capacity 4 lb
- Bowl Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23090R
- Zoro # G2042936
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 8 in |
Bowl Height | 3 3/4 in |
Container Size | 8 in dia |
Bowl Width to Shaft | 4 in |
Details
Bowl Capacity | 0.05 cu ft |
Item | Vibratory Tumbler System |
Style | Rock Tumbling and Metal Finishing |
Container Capacity | 0.05 cu ft |
Weight Capacity | 4 lb |
Includes | Bowl and Lid |
Features | Best Suited for Light Deburring and Polishing, Can Be Used with Wet or Dry Media |
Container Type | Bowl |
Voltage | 115 V |
Tumbler Design | No Drain |
Tumbler Operation | Wet/Dry |
Bowl Amplitude | Fixed |
Description
Vibratory Tumbler System, Bowl Amplitude Fixed, Tumbler Operation Wet/Dry, Bowl Dia. 8 in, Bowl Height 3 3/4 in, Bowl Width to Shaft 4 in, Bowl Capacity 0.05 cu ft, Weight Capacity 4 lb, Tumbler Design No Drain, Features Best Suited for Light Deburring and Polishing, Can Be Used with Wet or Dry Media, Nameplate Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G S/S (93646)
- NORTON CO PSA Sanding Disc, Fine Grade, 180Grit, PK25 (63642506179)
- WEILER Crimped Wire End Wire Brush, Coated Steel (96112)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (66261089120)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- RAYTECH Vibratory Tumbler Bowl and Lid, 12In Dia. (23-036)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.75 Cu.Ft. (23-040)
- RAYTECH Bowl, 9 in. dia., 625g (23068R)
- RAYTECH Vibratory Tumbler System, 0.22 cu.ft. (23016R)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 8In Dia. (23-005)
- Raytech Vibratory Tumblers