Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler, Drain, Tilt Plate, 115V
Mfr # 23-044
Zoro # G9000424
product price: $1,809.99
/ea
Free Shipping & Returns
$1,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 0.75 cu ft
- Bowl Dia. 21 in
- Style With Drain and Tilting Plate
- Weight Capacity 73 lb
- Bowl Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23-044
- Zoro # G9000424
- UPC # 034337230441
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 21 in |
Bowl Height | 9 1/2 in |
Bowl Width to Shaft | 7 in |
Details
Bowl Capacity | 0.75 cu ft |
Item | Vibratory Tumbler |
Style | With Drain and Tilting Plate |
Weight Capacity | 73 lb |
Features | Tilting |
Voltage | 115 V |
Bowl Amplitude | Adjustable |
Tumbler Operation | Wet/Dry |
Frequency | 60 Hz |
Current | 2.5 A |
Tumbler Design | Drain, Tilting Plate |
Description
Vibratory Tumbler, Bowl Amplitude Adjustable, Tumbler Operation Wet/Dry, Bowl Dia. 21 in, Bowl Height 9 1/2 in, Bowl Width to Shaft 7 in, Bowl Capacity 0.75 cu ft, Weight Capacity 73 lb, Tumbler Design Drain, Tilting Plate, Current 2.5 A, Features Tilting, Frequency 60 Hz, Nameplate Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" Crimped Shank Mtd Wheel Brush - .008 CS Wire, 1/4" Shank (82893)
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill, 1/4" Stem (14301)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1" 80gr (15F708)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22390)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.75 Cu.Ft. (23-040)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.35 Cu.Ft. (23-026)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 12In Dia. (23-036)
- RAYTECH Vibratory Tumbler Bowl and Lid, 17In Dia. (23-032)
- RAYTECH Vibratory Tumbler, 115V, 0.5 Cu. Ft. (23-001)
- RAYTECH Bowl, 9 in. dia., 625g (23068R)
- Raytech Vibratory Tumblers