Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler, Drain, Tilt Plate, 115V
Mfr # 23-031
Zoro # G8290204
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 0.35 cu ft
- Weight Capacity 56 lb
- Style With Drain and Tilting Plate
- Bowl Dia. 17 in
- Bowl Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23-031
- Zoro # G8290204
- UPC # 034337230311
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 17 in |
Bowl Height | 7 in |
Bowl Width to Shaft | 4 1/4 in |
Details
Bowl Capacity | 0.35 cu ft |
Item | Vibratory Tumbler |
Weight Capacity | 56 lb |
Style | With Drain and Tilting Plate |
Voltage | 115 V |
Features | Inlet and Outlet Ports, Tilting |
Tumbler Design | Drain, Tilting Plate |
Bowl Amplitude | Adjustable |
Current | 2.5 A |
Tumbler Operation | Wet/Dry |
Frequency | 60 Hz |
Description
Vibratory Tumbler, Bowl Amplitude Adjustable, Tumbler Operation Wet/Dry, Bowl Dia. 17 in, Bowl Height 7 in, Bowl Width to Shaft 4 1/4 in, Bowl Capacity 0.35 cu ft, Weight Capacity 56 lb, Tumbler Design Drain, Tilting Plate, Current 2.5 A, Features Inlet and Outlet Ports, Tilting, Frequency 60 Hz, Nameplate Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUT-OFF WHEEL 3" X 1/16'" X 3/8" 5/BX (3M33455)
- REX CUT Sigma Ceramic Flap Disc 4 1/2 X 7/8 T29 60 Grit (735001)
- WEILER 3/8" Nylox Power Tube Brush, .022/320SC Crimped Fill, 2" Brush Length (21128)
- NYALOX BY DICO Nyalox Flap Brush, 240 Grit, Blue, 4" (7200039)
- RAYTECH Bowl, 9 in. dia., 625g (23068R)
- RAYTECH Stainless Steel Magnetic Pins, 0.3mm (41-372)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-047)
- RAYTECH Vibratory Tumbler Bowl and Lid, 17In Dia. (23-032)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.75 Cu.Ft. (23-040)
- RAYTECH Separating Screen Container, 1 Cubic Ft. (23-224)
- Raytech Vibratory Tumblers