Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler, Drain, Discharge, 115V
Mfr # 23-038
Zoro # G1777876
original price:
$1,751.55
10% off
new price: $1,572.99
/ea
Free Shipping & Returns
$1,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 0.75 cu ft
- Weight Capacity 67 lb
- Bowl Dia. 21 in
- Style With Drain and Discharge Port
- Bowl Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23-038
- Zoro # G1777876
- UPC # 034337230380
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 21 in |
Bowl Height | 9 1/2 in |
Bowl Width to Shaft | 7 in |
Details
Bowl Capacity | 0.75 cu ft |
Weight Capacity | 67 lb |
Item | Vibratory Tumbler |
Style | With Drain and Discharge Port |
Features | Adjustable Vibration, Inlet and Outlet Ports for Compound Rinsing, Easy Unloading |
Voltage | 115 V |
Tumbler Design | Discharge Port |
Bowl Amplitude | Adjustable |
Tumbler Operation | Wet/Dry |
Current | 2.5 A |
Frequency | 60 Hz |
Description
Vibratory Tumbler, Bowl Amplitude Adjustable, Tumbler Operation Wet/Dry, Bowl Dia. 21 in, Bowl Height 9 1/2 in, Bowl Width to Shaft 7 in, Bowl Capacity 0.75 cu ft, Weight Capacity 67 lb, Tumbler Design Discharge Port, Current 2.5 A, Features Adjustable Vibration, Inlet and Outlet Ports for Compound Rinsing, Easy Unloading, Frequency 60 Hz, Nameplate Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, 10", 0002613500 (0002613500)
- ZORO SELECT Carbide Bur, End Cut, 1 In, 1/4 Shank (310-002054)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843238)
- SPECIALTY DIAMOND 80 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD80)
- RAYTECH Separating Screen Container, 1 Cubic Ft. (23-224)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- RAYTECH Manual Separating Screen, 1 In (23-213)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.35 Cu.Ft. (23-026)
- RAYTECH Vibratory Tumbler System, 0.22 cu.ft. (23016R)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-027)
- RAYTECH Stainless Steel Magnetic Pins, 0.5mm (41-376)
- Raytech Vibratory Tumblers