Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler, Drain, Discharge, 115V
Mfr # 23-019
Zoro # G0647884
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 0.22 cu ft
- Weight Capacity 23 lb
- Bowl Dia. 14 in
- Style With Drain and Discharge Port
- Bowl Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23-019
- Zoro # G0647884
- UPC # 034337230199
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 14 in |
Bowl Height | 5 in |
Bowl Width to Shaft | 4 in |
Details
Bowl Capacity | 0.22 cu ft |
Item | Vibratory Tumbler |
Weight Capacity | 23 lb |
Style | With Drain and Discharge Port |
Voltage | 115 V |
Features | Adjustable Vibration, Inlet and Outlet Ports for Compound Rinsing, Easy Unloading, Use Any Media Including Steel or Stainless Steel Media |
Tumbler Operation | Wet/Dry |
Frequency | 60 Hz |
Bowl Amplitude | Adjustable |
Tumbler Design | Discharge Port, Drain |
Current | 1.7 A |
Description
Vibratory Tumbler, Bowl Amplitude Adjustable, Tumbler Operation Wet/Dry, Bowl Dia. 14 in, Bowl Height 5 in, Bowl Width to Shaft 4 in, Bowl Capacity 0.22 cu ft, Weight Capacity 23 lb, Tumbler Design Discharge Port, Drain, Current 1.7 A, Features Adjustable Vibration, Inlet and Outlet Ports for Compound Rinsing, Easy Unloading, Use Any Media Including Steel or Stainless Steel Media, Frequency 60 Hz, Nameplate Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072781797)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 60G (08834123011)
- ZORO SELECT Replacement Grinding Wheel, For CS-BMM (CS-BMM316)
- GATOR FINISHING Drywall Jumbo Sanding Sponges, Coarse/Medium Combo Grit (7117)
- RAYTECH Stainless Steel Magnetic Pins, 0.5mm (41-376)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 12In Dia. (23-036)
- RAYTECH Vibratory Tumbler Bowl, 12 In Dia. (8077020)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.35 Cu.Ft. (23-026)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-046)
- RAYTECH Manual Separating Screen, 1 In (23-213)
- Raytech Vibratory Tumblers