Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler Bowl and Lid, 8In Dia.
Mfr # 23-005
Zoro # G2555987
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Vibratory Tumbler
- Bowl Capacity 0.05 cu ft
- Capacity 0.05 cu ft
- Size 8 in dia
- For Use With Mfr. No. 23-001 and 24-106 (TV-5 Model)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23-005
- Zoro # G2555987
- UPC # 034337230052
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Size | 8 in dia |
Overall Dia. | 8 in |
Overall Height | 4 in |
Bowl Width to Shaft | 3 3/4 in |
Details
Designed For | Vibratory Tumbler |
Bowl Capacity | 0.05 cu ft |
Item | Bowl and Lid Assembly |
Capacity | 0.05 cu ft |
For Use With | Mfr. No. 23-001 and 24-106 (TV-5 Model) |
Compatible Tumbler | Vibratory Tumbler |
Description
Bowl and Lid Assembly, Overall Dia. 8 in, Overall Height 4 in, Bowl Width to Shaft 3 3/4 in, Bowl Capacity 0.05 cu ft, Compatible with Grainger Part Number 5UJF7, 40KG86, Compatible with Manufacturer Model Number 23-001, 23001R, 23090R, 24101R, 24106R, Compatible Tumbler Vibratory Tumbler, Product Type Bowl and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Rapid Deburrer (107052)
- FLEX-HONE TOOL 07409 FLEX-HONE for Firearms For a .30-06 Rifle Chamber in 400 Grit Silicon Carbide (07409)
- PFERD Die Grinder Mandrel - 1/4" Shank - 3/8" Arbor Hole, 3/4" Flange (69027)
- YARD TUFF ATV Disc (ATV-DH)
- RAYTECH Manual Separating Screen, 1 In (23-213)
- RAYTECH Vibratory Tumbler Bowl and Lid, 17In Dia. (23-032)
- RAYTECH Pro Mag Tumbling Kit (23124R)
- RAYTECH Vibratory Tumbler System, 0.12 cu.ft. (23012R)
- RAYTECH Vibratory Tumbler System, 0.22 cu.ft. (23016R)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-027)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- Raytech Vibratory Tumblers