Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler Bowl and Lid, 21In Dia.
Mfr # 23-047
Zoro # G8340385
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Vibratory Tumbler
- Bowl Capacity 0.75 cu ft
- Capacity 0.75 cu ft
- Size 21 in dia
- For Use With Mfr. No. 23-038, 24-119 (TD-75DC Model), 23-040, 24-121 (AV-75 Model) and 23-044, 24-122 (TD-75 Model)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23-047
- Zoro # G8340385
- UPC # 034337230472
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Size | 21 in dia |
Overall Dia. | 21 in |
Overall Height | 10 in |
Bowl Width to Shaft | 7 in |
Details
Designed For | Vibratory Tumbler |
Bowl Capacity | 0.75 cu ft |
Item | Bowl and Lid With Dischage Port |
Capacity | 0.75 cu ft |
For Use With | Mfr. No. 23-038, 24-119 (TD-75DC Model), 23-040, 24-121 (AV-75 Model) and 23-044, 24-122 (TD-75 Model) |
Compatible Tumbler | Vibratory Tumbler |
Description
Bowl and Lid With Dischage Port, Overall Dia. 21 in, Overall Height 10 in, Bowl Width to Shaft 7 in, Bowl Capacity 0.75 cu ft, Compatible with Grainger Part Number 5UJN1, 5UJP2, Compatible with Manufacturer Model Number 23-038, 23-042, 23038R, 23042R, 24119R, Compatible Tumbler Vibratory Tumbler, Product Type Bowl and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Roughneck 7" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9000)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 80 Grit (30382)
- CLESCO M-11 Screw Lock Type Wheel Adapter with Shank (M-11)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ60-J8-V32A (34435)
- RAYTECH Pro Mag Tumbling Kit (23124R)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- RAYTECH Stainless Steel Magnetic Pins, 0.5mm (41-376)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-046)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.35 Cu.Ft. (23-026)
- RAYTECH Vibratory Tumbler System, 0.05 cu.ft. (23090R)
- Raytech Vibratory Tumblers