Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler Bowl and Lid, 17In Dia., Size: 17" dia.
Mfr # 23-045
Zoro # G7142599
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Vibratory Tumbler
- Capacity 0.35 cu ft
- Size 17 in dia
- For Use With Mfr. No. 23-027 and 24-116 (AV-40SS Model)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23-045
- Zoro # G7142599
- UPC # 034337230458
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Size | 17 in dia |
Details
Designed For | Vibratory Tumbler |
Item | Bowl and Lid |
Capacity | 0.35 cu ft |
For Use With | Mfr. No. 23-027 and 24-116 (AV-40SS Model) |
Description
Bowl and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1-1/2" ID Aluminum Abrasive Blast Hose Coupling (10QAL4)
- 3M Fiber Discs, 3" dia., Abrasive Grit 60 (7100100885)
- GATOR 4643 Sanding Pad, 512 in L, 412 in W, 180 Grit, Fine, Aluminum Oxide Abrasive (4643GA)
- ZORO SELECT Industrial Grade Steel Wool, Medium, PK16 (2KJL1)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.75 Cu.Ft. (23-040)
- RAYTECH Vibratory Tumbler Bowl and Lid, 8In Dia. (23-005)
- RAYTECH Vibratory Tumbler System, 0.12 cu.ft. (23012R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 12In Dia. (23-036)
- RAYTECH Vibratory Tumbler Bowl, 12 In Dia. (8077020)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.35 Cu.Ft. (23-026)
- RAYTECH Vibratory Tumbler Bowl and Lid, 17In Dia. (23-032)
- Raytech Vibratory Tumblers