Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler Bowl and Lid, 17In Dia.
Mfr # 23-032
Zoro # G7984532
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Vibratory Tumbler
- Bowl Capacity 0.35 cu ft
- Capacity 0.35 cu ft
- Size 17 in dia
- For Use With Mfr. No. 23-026 and 24-114 (AV-40 Model)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23-032
- Zoro # G7984532
- UPC # 034337230328
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Size | 17 in dia |
Overall Dia. | 17 in |
Bowl Width to Shaft | 4 1/4 in |
Overall Height | 7 in |
Details
Designed For | Vibratory Tumbler |
Bowl Capacity | 0.35 cu ft |
Item | Bowl and Lid |
Capacity | 0.35 cu ft |
For Use With | Mfr. No. 23-026 and 24-114 (AV-40 Model) |
Compatible Tumbler | Vibratory Tumbler |
Description
Bowl and Lid, Overall Dia. 17 in, Overall Height 7 in, Bowl Width to Shaft 4 1/4 in, Bowl Capacity 0.35 cu ft, Compatible with Grainger Part Number 5UJK0, 5UJN3, Compatible with Manufacturer Model Number 23-026, 23-031, 23026R, 23031R, 24114R, 24115R, Compatible Tumbler Vibratory Tumbler, Product Type Bowl and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 7D, Arbor Hole, 7D (63642543422)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623485000)
- 3M CUBITRON Quick Change Discs, 4 In, 36, TR, PK25 (7100006571)
- OREGON Grinding Stone (88-048)
- RAYTECH Pro Mag Tumbling Kit (23124R)
- RAYTECH Bowl, 9 in. dia., 625g (23068R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-046)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-047)
- RAYTECH Vibratory Tumbler System, 0.22 cu.ft. (23016R)
- RAYTECH Manual Separating Screen, 3/4 In (23-211)
- RAYTECH Separating Screen Container, 1 Cubic Ft. (23-224)
- Raytech Vibratory Tumblers