Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler, 115V, 0.5 Cu. Ft.
Mfr # 23-001
Zoro # G1732972
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 0.05 cu ft
- Weight Capacity 7 lb
- Style Standard
- Bowl Dia. 8 in
- Bowl Height 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23-001
- Zoro # G1732972
- UPC # 034337230014
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 8 in |
Bowl Height | 3 3/4 in |
Bowl Width to Shaft | 4 in |
Details
Bowl Capacity | 0.05 cu ft |
Weight Capacity | 7 lb |
Style | Standard |
Item | Vibratory Tumbler |
Voltage | 115 V |
Features | Not For Use With Steel or Ceramic Media |
Bowl Amplitude | Fixed |
Frequency | 60 Hz |
Tumbler Operation | Wet/Dry |
Current | 0.9 A |
Tumbler Design | No Drain |
Description
Vibratory Tumbler, Bowl Amplitude Fixed, Tumbler Operation Wet/Dry, Bowl Dia. 8 in, Bowl Height 3 3/4 in, Bowl Width to Shaft 4 in, Bowl Capacity 0.05 cu ft, Weight Capacity 7 lb, Tumbler Design No Drain, Current 0.9 A, Features Not For Use With Steel or Ceramic Media, Frequency 60 Hz, Nameplate Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Flap Disc, 40-Grit for X-Lock and All G (DCX045040X01F)
- FLEXOVIT ROLON HOLDER HIGH PERFORMANCE (SK3002)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010329332)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 60 G, PK25 (60440229668)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.35 Cu.Ft. (23-026)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-046)
- RAYTECH Pro Mag Tumbling Kit (23124R)
- RAYTECH Separating Screen Container, 1 Cubic Ft. (23-224)
- RAYTECH Vibratory Tumbler Bowl and Lid, 8In Dia. (23-005)
- RAYTECH Stainless Steel Magnetic Pins, 0.5mm (41-376)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-038)
- Raytech Vibratory Tumblers