Shop All Ultrasonic Cleaners
Raytech
Ultrasonic Cleaning Machine
Mfr # 7631771R
Zoro # G611221273
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1.6 gal
- Tank Depth 5 7/8 in
- Tank Height 5 7/8 in
- Tank Width 11 3/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 7631771R
- Zoro # G611221273
- UPC # 011516017710
- Country of Origin China
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 5 7/8 in |
Tank Height | 5 7/8 in |
Tank Width | 11 3/4 in |
Overall Depth | 7 in |
Overall Height | 11 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 12 3/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 1.6 gal, Tank Depth 5 7/8 in, Tank Height 5 7/8 in, Tank Width 11 3/4 in, Cleaning Mode Heat, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Overall Depth 7 in, Overall Height 11 in, Overall Width 12 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2604)
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- A2Z SCILAB Wooden Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR135)
- PLEWS-EDELMANN 6 Quart Polyethylene Plastic Funnel (75-072)
- RAYTECH Ultrasonic Cleaner, 7 gal., Analog Display (7631734R)
- BRANSON Perf Tray, For Use With 2-1/2 Gal Unit (100-410-166)
- ELMA ULTRASONICS Ultrasonic Cleaner, 0.7 gal. Tank Cap. (xtra TT30H)
- ELMA Ultrasonic Cleaner 30H (107 1657)
- SPER SCIENTIFIC Advanced Ultrasonic Cleaner with Heater - 2.5 Liters (100007)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- SPER SCIENTIFIC Ultrasonic Cleaner Replacement Basket (100004B)
- Raytech Ultrasonic Cleaners