Shop All Ultrasonic Cleaners
Raytech
Ultrasonic Cleaning Machine
Mfr # 7631770R
Zoro # G511221311
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.74 gal
- Tank Depth 5 1/4 in
- Tank Height 3 7/8 in
- Tank Width 9 3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 7631770R
- Zoro # G511221311
- UPC # 011516017703
- Country of Origin China
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 5 1/4 in |
Tank Height | 3 7/8 in |
Tank Width | 9 3/8 in |
Overall Depth | 6 1/2 in |
Overall Width | 10 3/8 in |
Overall Height | 8 3/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Ultrasonic Cleaner, Tank Capacity 0.74 gal, Tank Depth 5 1/4 in, Tank Height 3 7/8 in, Tank Width 9 3/8 in, Cleaning Mode Heat, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Overall Depth 6 1/2 in, Overall Height 8 3/4 in, Overall Width 10 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- ZORO SELECT Glass Vial w/Cap, 40ml, PK72 (3UCW3)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- ZORO SELECT Straight Sided Preclean Jar, 250ml, PK12 (3TRV1)
- RAYTECH Ultrasonic Cleaner, 7 gal., Analog Display (7631734R)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 610mL (32V114)
- ELMA Ultrasonic Cleaner 100H (107 1670)
- A2Z SCILAB Sterilization Autoclave Cassette for 5 Instruments, Stainless Steel (A2Z-ZR092)
- BRANSON Mesh Basket, For Use With 3/4 Gal Unit (100-916-334)
- ZEP Concentrated Ultrasonic Cleaner, 5 gal. 1 PK (J70135)
- SPER SCIENTIFIC Personal Size Ultra-Sonic Cleaner (243000)
- Raytech Ultrasonic Cleaners