Shop All Blast Media
Raytech
Turbo Pins, 3/8mm x 5mm, Burnishing
Mfr # 41-374
Zoro # G7142836
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Pin
- Size 3/8mm x 5mm
- Application Burnishing
- For Use With Centrifugal Magnetic Finisher
- Weight 1kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-374
- Zoro # G7142836
- Country of Origin China
- Category Blast Media
Dimensions
Size | 3/8mm x 5mm |
Details
Item | Turbo Pins |
Shape | Pin |
Application | Burnishing |
For Use With | Centrifugal Magnetic Finisher |
Weight | 1kg |
Description
Turbo Pins, Weight 1kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI PRO AvantiPro 4-1/2x1/16x7/8" Metal Co 1 (PBD045063101F)
- PFERD 27/32" x 9/16" POLICAP® Abrasive Cap - Shape L - Aluminum Oxide - 60 Grit (46062)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 80 Grit, (7100045901)
- BRUSH RESEARCH MANUFACTURING BUS412 Wire Cup Brush 4" Diameter, 1" Trim Length, 5/8-11 Arbor Hole, .012 Hi-Temp Carbon Steel (BUS412)
- RAYTECH Nut-Based Media, Random, 5 Lbs. (41-290)
- RAYTECH Ceramic Media, Polyhedron, 3/8" (41-328)
- RAYTECH Porcelain Media, Ball, 3mm (41-218)
- RAYTECH Corn Cob Media, Random, 15 Lbs. (41-266)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-343)
- RAYTECH Plastic Media, Cone, 9/16" (41-334)
- ZORO SELECT Blast Media, Soda, 100/170 Grit (SOBM-50)
- Raytech Blast Media