Shop All Blast Media
Raytech
Turbo Pins, 1/2mm x 5mm, Burnishing
Mfr # 41-378
Zoro # G7142863
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Pin
- Size 1/2mm x 5mm
- Application Burnishing
- For Use With Centrifugal Magnetic Finisher
- Weight 1kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-378
- Zoro # G7142863
- Country of Origin China
- Category Blast Media
Dimensions
Size | 1/2mm x 5mm |
Details
Item | Turbo Pins |
Shape | Pin |
Application | Burnishing |
For Use With | Centrifugal Magnetic Finisher |
Weight | 1kg |
Description
Turbo Pins, Weight 1kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYCLONE MFG. Cyclone 7011 14 CFM Ceramic Nozzle (7011****)
- PFERD 1" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41982)
- BRUSH RESEARCH MANUFACTURING 84C375 84 Series Tube Brush-For Thru Holes. .375" Dia., .006CS, 2" Brush Part, 8" OAL, Ring Handle (84C375)
- NORTON ABRASIVES CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm (07660789400)
- RAYTECH Corn Cob Media, Random, 15 Lbs. (41-266)
- RAYTECH Porcelain Media, Ball, 1mm (41-210)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-310)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4" (41-141)
- RAYTECH Nut-Based Media, Random, 5 Lbs. (41-290)
- RAYTECH Porcelain Media, Ball, 3mm (41-218)
- BARTON Blast Media, Garnet, 36 Grit, 55 lb. (30365823)
- Raytech Blast Media