Shop All Mugs & Tumblers
Raytech
Tumbler Media, 50 lb/cu ft Density
Mfr # 41013R
Zoro # G604217733
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vibratory Tumbler
- Density 50 lb/cu ft
- Color White
- Application Used to Burnish Improve Luster
- Weight 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raytech
- MFR # 41013R
- Zoro # G604217733
- UPC # 034337410133
- Country of Origin United States
- Category Mugs & Tumblers
Dimensions
Size | 50 lb |
Details
For Use With | Vibratory Tumbler |
Density | 50 lb/cu ft |
Color | White |
Application | Used to Burnish Improve Luster |
Item | Tumble Soap |
Weight | 50 lb |
Abrasive Media Type | Tumble Soap |
Container Type | Pail |
Primary Material Application | Aluminum, Brass, Copper, Steel |
Compatible Tumbler | Vibratory Tumbler |
Material Density | 50 lb/cu ft |
Compatible Tumbler Environment | Wet |
Description
Tumble Soap, Abrasive Media Type Tumble Soap, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Overall Length Not Applicable, Overall Width Not Applicable, Material Density 50 lb/cu ft, Weight 50 lb, Primary Material Application Aluminum, Brass, Copper, Steel, Color White, Container Type Pail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRATECH $HEAT LAMP HI INTENSTY MED WAVE 36" SRU1 (IF16-1000)
- CONCORD 1/2" Female NPT Stainless Steel Ball Valve 304 Full Port Brew Gear (KA-07)
- HUBBELL Receptacle, Duplex , 125V, 20A (CR20I)
- NATURES BAKERY Whole Wheat Raspberry Fig Bar, PK84 (1501080090)
- LOGO BRANDS Buffalo Bills 20oz Colorblock Stainless Tumbler (604-S20T-11)
- LOGO BRANDS LA Kings 14oz Relief Mug (814-C14RM)
- LOGO BRANDS Baltimore Ravens 30oz Flipside Powder Coat Tumbler (603-S30PT-34)
- LOGO BRANDS Miami Dolphins 30oz Flipside Powder Coat Tumbler (617-S30PT-34)
- R & R IMPORTS R & R Imports ITB-C-TXS20 MOM Texas State Bobcats Proud Mom 20 oz Insulated Stainless Steel Tumblers (ITB-C-TXS20 MOM)
- LOGO BRANDS Baltimore Ravens 14oz Relief Mug (603-C14RM)
- LOGO BRANDS New York Yankees 20oz Etch Black Powder Coat Tumbler (520-S20PT-BLK-9)
- Raytech Mugs & Tumblers